This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 3-Pole, 240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MP-T Application For Use In 100 AMP, 3-Phase Output WML Meter Stacks Only Standard HACR Rated Voltage Rating 240 Amperage Rating 80 Interrupt Rating 10 Number Of Poles 3 Operating Temperature 40
Overview
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 3-Pole, 240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MP-T Application For Use In 100 AMP, 3-Phase Output WML Meter Stacks Only Standard HACR Rated Voltage Rating 240 Amperage Rating 80 Interrupt Rating 10 Number Of Poles 3 Operating Temperature 40
Also known as: 040892507805, MP380
Specifications
Customer Reviews
No reviews for this product
(0)