S-A MT0075A CONTROL TRANSFORMER,75V

Item #: 253911
Cat #: MT0075A
UPC: 754554026701
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS 75VA TRANSFORMER

Overview

SIEMENS 75VA TRANSFORMER
Also known as: 754554026701, MT0075A

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 75
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Volt Amps: 75
Volts AC Primary: 240/480, 220/440, 230/460
Phase: 1
Volts AC Secondary: 120, 115, 110

Customer Reviews

No reviews for this product
(0)