BRKR NGB 45A 3P 480Y 25K NO LUG

Item #: 100260
Cat #: NGB3B045
UPC: 783643553453
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PANELBOARD MOUNT G FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NGB FRAME WITH STANDARD BREAKING CAPACITY. 45A 3-POLE (14KAIC AT 600Y/347V) (25KAIC AT 480Y/277V). SPECIAL FEATURES MOUNTS ON PANELBOARD, NO LUGS. DIMENSIONS (W x H x D) IN 3 x 5.4 x 2.8.

Overview

SIEMENS LOW VOLTAGE PANELBOARD MOUNT G FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NGB FRAME WITH STANDARD BREAKING CAPACITY. 45A 3-POLE (14KAIC AT 600Y/347V) (25KAIC AT 480Y/277V). SPECIAL FEATURES MOUNTS ON PANELBOARD, NO LUGS. DIMENSIONS (W x H x D) IN 3 x 5.4 x 2.8.
Also known as: 783643553453, NGB3B045

Specifications

Poles: 3
Amps: 45
Interrupt Rating AC: 14 kA
Poles: 3
Interrupt Rating AC: 14 kA
Amps: 45

Customer Reviews

No reviews for this product
(0)