BRKR NGB 100A 3P 480Y 25K LD LUG

Item #: 113644
Cat #: NGB3B100B
UPC: 783643414372
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE PANELBOARD MOUNT G FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NGB FRAME WITH STANDARD BREAKING CAPACITY. 100A 3-POLE (14KAIC AT 600Y/347V) (25KAIC AT 480Y/277V). SPECIAL FEATURES MOUNTS ON PANELBOARD,LOAD SIDE LUGS ONLY (TC1GG20) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x Hx D) IN 3 x 5.4 x 2.8.

Overview

SIEMENS LOW VOLTAGE PANELBOARD MOUNT G FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NGB FRAME WITH STANDARD BREAKING CAPACITY. 100A 3-POLE (14KAIC AT 600Y/347V) (25KAIC AT 480Y/277V). SPECIAL FEATURES MOUNTS ON PANELBOARD,LOAD SIDE LUGS ONLY (TC1GG20) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x Hx D) IN 3 x 5.4 x 2.8.
Also known as: 783643414372, NGB3B100B

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 347, 600Y
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 100
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 347, 600Y

Customer Reviews

No reviews for this product
(0)