Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. UN-ASSEMBLED STANDARD 40 DEG C BREAKER PD FRAME WITH STANDARD BREAKING CAPACITY. 1600A 3-POLE (25KAIC AT 600V) (50KAIC AT 480V). INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA5P600) WIRE RANGE 300 - 600KCMIL (CU/AL), MOUNTING BLOCK INCLUDED (MB9301). DIMENSIONS (W x H x D) IN 9.00 x16.0 x 6.19.
Overview
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. UN-ASSEMBLED STANDARD 40 DEG C BREAKER PD FRAME WITH STANDARD BREAKING CAPACITY. 1600A 3-POLE (25KAIC AT 600V) (50KAIC AT 480V). INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA5P600) WIRE RANGE 300 - 600KCMIL (CU/AL), MOUNTING BLOCK INCLUDED (MB9301). DIMENSIONS (W x H x D) IN 9.00 x16.0 x 6.19.
Also known as: 783643014251, PD63B160
Specifications
Customer Reviews
No reviews for this product
(0)