ITE Q21550CT2 BREAKER (1)15A

Item #: 606982
Cat #: Q21550CT2
UPC: 783643441736
Sign In or Register to view pricing and more.
Documents & Guides
ITE Q21550CT2 BREAKER (1)15A 2P/(1)50A 2P 10K QT

Overview

ITE Q21550CT2 BREAKER (1)15A 2P/(1)50A 2P 10K QT
Also known as: 783643441736, Q21550CT2

Specifications

Volts AC: 120/240
Amps: 15, 50
Family / Style: QP
Poles: 4
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP
Interrupt Rating AC: 10 kA
Amps: 15, 50
Poles: 4

Customer Reviews

No reviews for this product
(0)