BREAKER 20A 2P 120/240V 10K QP BULK PACK

Item #: 371655
Cat #: Q220BP
UPC: 783643398719
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Special Features BULK PACK Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 20A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number OfPoles 2P

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Special Features BULK PACK Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 20A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number OfPoles 2P
Also known as: 783643398719, Q220BP

Specifications

Customer Reviews

No reviews for this product
(0)