BREAKER 30A 2P 120/240V 10K HID QP

Item #: 504886
Cat #: Q230HID
UPC: 783643274631
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Special App are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP Special Features High-Intensity Discharge Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V AmperageRating 30A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Special App are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP Special Features High-Intensity Discharge Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V AmperageRating 30A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Also known as: 783643274631, Q230HID

Specifications

Customer Reviews

No reviews for this product
(0)