Skip to main content
Locations
Brands
Shop Categories
Shop over 1 million products
Quick Add
Save time and order faster
Brands
Browse and search
Support & Feedback
Live Chat & help desk
About Us
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Siemens
BREAKER 15A 3P 240V 22K QPH
Item #: 329910
Cat #: Q315H
UPC: 783643156418
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BREAKER 15A 3P 240V 22K QPH
View product detail below
Associated
Substitutes
Others Bought
Overview
BREAKER 15A 3P 240V 22K QPH
Also known as:
783643156418, Q315H
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry