BREAKER 70A 3P 240V 10K QP 120V SHUNT

Item #: 68494
Cat #: Q37000S01
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 3-Pole, 240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Special Features Shunt Trip 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120/240VAmperage Rating 70A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 3P

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 3-Pole, 240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Special Features Shunt Trip 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120/240VAmperage Rating 70A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 3P
Also known as: Q37000S01

Specifications

Poles: 3
Amps: 70
Volts AC: 120/240
Family / Style: QP
Interrupt Rating DC: 10kA
Poles: 3
Volts AC: 120/240
Interrupt Rating DC: 10kA
Amps: 70
Family / Style: QP

Customer Reviews

No reviews for this product
(0)