Skip to main content
Locations
Brands
Shop Categories
Shop over 1 million products
Quick Add
Save time and order faster
Brands
Browse and search
Support & Feedback
Live Chat & help desk
About Us
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Siemens
BREAKER 15A 1P 120V 10K
Item #: 203821
Cat #: QE115
UPC: 783643229068
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
ITE QE115 BREAKER 15A 1P 120V 10K
View product detail below
Associated
Substitutes
Others Bought
Overview
ITE QE115 BREAKER 15A 1P 120V 10K
Also known as:
783643229068, QE115
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry