BREAKER 150A 2P

Item #: 569433
Cat #: QS2150HH
UPC: 783087935525
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE QS2150HH BREAKER 150A 2P 120/240V 65KA HQS

Overview

ITE QS2150HH BREAKER 150A 2P 120/240V 65KA HQS
Also known as: 783087935525, QS2150HH

Specifications

Poles: 2
Amps: 150
Interrupt Rating AC: 65 kA
Poles: 2
Interrupt Rating AC: 65 kA
Amps: 150

Customer Reviews

No reviews for this product
(0)