This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 54 1-INCH SPACES ALLOWING MAX 70 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (225A) 22KA INTERRUPT. SPECIAL FEATURES ALUMINUMBUS, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.. REPLACED BY SN5482B1225. AVAILABLE 4/1/2020
Overview
SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 54 1-INCH SPACES ALLOWING MAX 70 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (225A) 22KA INTERRUPT. SPECIAL FEATURES ALUMINUMBUS, GRAY TRIM, NEMA TYPE1 ENCLOSURE FOR INDOOR USE.. REPLACED BY SN5482B1225. AVAILABLE 4/1/2020
Also known as: 040892651393, S5470B1225
Specifications
Customer Reviews
No reviews for this product
(0)