ATS 100A N3R 120/208 3PH

Item #: 340782
Cat #: SL100C
UPC: 662643542448
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Residential Generators Standby Power (Generators) - Generators SL Type TS 3-Phase 120/208v are Residential Enclosures Standby Power (Generators). Sub Brand Standby Power Systems Type SL Type Transfer Switches Special Features No Service Disconnect Application To swtich power source from utility to gerneator automatically in outage situation Standard NEMA 3R Voltage Rating 120/208V Amperage Rating 100A Phase 3P Enclosure Steel Mounting Mounted to EnclosureLength 10 Width 22 Height 25

Overview

Siemens Low Voltage Residential Generators Standby Power (Generators) - Generators SL Type TS 3-Phase 120/208v are Residential Enclosures Standby Power (Generators). Sub Brand Standby Power Systems Type SL Type Transfer Switches Special Features No Service Disconnect Application To swtich power source from utility to gerneator automatically in outage situation Standard NEMA 3R Voltage Rating 120/208V Amperage Rating 100A Phase 3P Enclosure Steel Mounting Mounted to EnclosureLength 10 Width 22 Height 25
Also known as: 662643542448, SL100C

Specifications

Customer Reviews

No reviews for this product
(0)