ES LC ML 12S/24C 1PH 125A N3R

Item #: 287828
Cat #: SW1224L1125
UPC: 040892651454
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. MAIN LUG WITH 12 1-INCHSPACES ALLOWING MAX 24 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(125A) 100KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMATYPE3R ENCLOSURE FOR OUTDOOR USE..REPLACED BY SNW1224L1125. AVAILABLE 4/1/2020

Overview

SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. MAIN LUG WITH 12 1-INCHSPACES ALLOWING MAX 24 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(125A) 100KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMATYPE3R ENCLOSURE FOR OUTDOOR USE..REPLACED BY SNW1224L1125. AVAILABLE 4/1/2020
Also known as: 040892651454, SW1224L1125

Specifications

Amps: 125
Spaces: 12
Mounting: Surface
Phase: 1
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Amps: 125
Mounting: Surface
Type: Main Lug
Spaces: 12
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)