ES LC MB 30S/40C 1PH 200A N3R

Item #: 287832
Cat #: SW3040B1200
UPC: 040892651546
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 30 1-INCH SPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (200A) 22KA INTERRUPT. SPECIAL FEATURES ALUMINUMBUS, GRAY TRIM, NEMA TYPE3R ENCLOSURE FOR OUTDOOR USE.. REPLACED BY SNW3048B1200. AVAILABLE 4/1/2020

Overview

SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. FACTORY INSTALLED MAINBREAKER WITH 30 1-INCH SPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRESYSTEM RATED 120/240V (200A) 22KA INTERRUPT. SPECIAL FEATURES ALUMINUMBUS, GRAY TRIM, NEMA TYPE3R ENCLOSURE FOR OUTDOOR USE.. REPLACED BY SNW3048B1200. AVAILABLE 4/1/2020
Also known as: 040892651546, SW3040B1200

Specifications

Amps: 200
Spaces: 30
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Spaces: 30
Phase: 1

Customer Reviews

No reviews for this product
(0)