This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. MAIN LUG WITH 30 1-INCHSPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(125A) 100KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMATYPE3R ENCLOSURE FOR OUTDOOR USE..REPLACED BY SNW3048L1125. AVAILABLE 4/1/2020
Overview
SIEMENS LOW VOLTAGE ES SERIES LOAD CENTER. MAIN LUG WITH 30 1-INCHSPACES ALLOWING MAX 40 CIRCUITS. 1-PHASE 3-WIRE SYSTEM RATED 120/240V(125A) 100KA INTERRUPT. SPECIAL FEATURES ALUMINUM BUS, GRAY TRIM, NEMATYPE3R ENCLOSURE FOR OUTDOOR USE..REPLACED BY SNW3048L1125. AVAILABLE 4/1/2020
Also known as: 040892651560, SW3040L1125
Specifications
Amps: | 125 |
Spaces: | 30 |
Mounting: | Surface |
Phase: | 1 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Mounting: | Surface |
Type: | Main Lug |
Spaces: | 30 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)