Skip to main content
Locations
Brands
Shop Categories
Shop over 1 million products
Quick Add
Save time and order faster
Brands
Browse and search
Support & Feedback
Live Chat & help desk
About Us
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Siemens
BUS PLUG 200A 240V 3P
Item #: 97288
Cat #: UV324G
UPC: 783643702424
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
ITE UV324G BUS PLUG 200A 240V 3P
View product detail below
Associated
Substitutes
Others Bought
Overview
ITE UV324G BUS PLUG 200A 240V 3P
Also known as:
783643702424, UV324G
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry