ITE WEP4312 400A 4J 200A/3POS RING

Item #: 609420
Cat #: WEP4312
UPC: 040892875973
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE WEP4312 400A 4J 200A/3POS RING PAK NO BPS EUSERC

Overview

ITE WEP4312 400A 4J 200A/3POS RING PAK NO BPS EUSERC
Also known as: 040892875973, WEP4312

Specifications

Amps: 400
Phase: 1
Mounting: Wall
Amps: 400
Mounting: Wall
Phase: 1

Customer Reviews

No reviews for this product
(0)