ITE WEP6612 600A 4J 200A/6POS RING

Item #: 609425
Cat #: WEP6612
UPC: 040892876017
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE WEP6612 600A 4J 200A/6POS RING PAK NO BPS EUSERC

Overview

ITE WEP6612 600A 4J 200A/6POS RING PAK NO BPS EUSERC
Also known as: 040892876017, WEP6612

Specifications

Amps: 600
Phase: 1
Mounting: Wall
Amps: 600
Mounting: Wall
Phase: 1

Customer Reviews

No reviews for this product
(0)