POWMOD WMK 400A 1G 3PH IN/OUT

Item #: 196408
Cat #: WMK13400RJ
UPC: 040892171396
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage s Multi-Family Metering Line of Power Mod K Base Meter Stacks as part of the Power Mod Commercial Meter Stacks Group. Type POWER MOD Features K7 K-BASE BOLT IN, EXTRA JAW, RINGLESS Appn GARDEN - STYLE, METER RISE, HIGH RISE Std UL-67 V. Rating 240VAC A. Rating 400A Phase 3PH Size 54.000x19.250x10.000 No. Of Cutouts 2 Cutout Size 2,2-1/2,3,3-1/2,4 Cable Entry BOTTOM FEED Terminal QUICK CONNECT. Insulated. Mounting rails. Enclosure TYPE 3R

Overview

Siemens Low Voltage s Multi-Family Metering Line of Power Mod K Base Meter Stacks as part of the Power Mod Commercial Meter Stacks Group. Type POWER MOD Features K7 K-BASE BOLT IN, EXTRA JAW, RINGLESS Appn GARDEN - STYLE, METER RISE, HIGH RISE Std UL-67 V. Rating 240VAC A. Rating 400A Phase 3PH Size 54.000x19.250x10.000 No. Of Cutouts 2 Cutout Size 2,2-1/2,3,3-1/2,4 Cable Entry BOTTOM FEED Terminal QUICK CONNECT. Insulated. Mounting rails. Enclosure TYPE 3R
Also known as: 040892171396, WMK13400RJ

Specifications

Customer Reviews

No reviews for this product
(0)