Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage s Multi-Family Metering Line of Power Mod WMM Single Phase as part of the Power Mod Residential Meter Stacks Group. Type POWER MOD FeaturesEXTRA JAW Appn GARDEN - STYLE, METER RISE, HIGH RISE Std UL-67 V. Rating 120/240VAC A. Rating 125A Phase 1PH Size 52.313x12.969x8.094 No. Of Cutouts 6 Cutout Size 1, 1-1/4,1-1/2,2 Cable Entry BOTTOM FEED Terminal QUICK CONNECT. Insulated. Mounting rails. Enclosure RING
Overview
Siemens Low Voltage s Multi-Family Metering Line of Power Mod WMM Single Phase as part of the Power Mod Residential Meter Stacks Group. Type POWER MOD FeaturesEXTRA JAW Appn GARDEN - STYLE, METER RISE, HIGH RISE Std UL-67 V. Rating 120/240VAC A. Rating 125A Phase 1PH Size 52.313x12.969x8.094 No. Of Cutouts 6 Cutout Size 1, 1-1/4,1-1/2,2 Cable Entry BOTTOM FEED Terminal QUICK CONNECT. Insulated. Mounting rails. Enclosure RING
Also known as: 040892570977, WMM41125J
Specifications
Customer Reviews
No reviews for this product
(0)