Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Residential Load Centers AC Disconnects - Siemens Pull Out ACD Non Fused Steel are Residential Enclosures AC Disconnects. Type AC DISCONNECT Application DISCONNECTING DEDICATED LOADS Standard UL Voltage Rating 240V Amperage Rating 60A Interrupt Rating 10K Enclosure NEMA 3R Mounting SURFACE MOUNTINGSize 9.000X12.200X17.900
Overview
Siemens Low Voltage Residential Load Centers AC Disconnects - Siemens Pull Out ACD Non Fused Steel are Residential Enclosures AC Disconnects. Type AC DISCONNECT Application DISCONNECTING DEDICATED LOADS Standard UL Voltage Rating 240V Amperage Rating 60A Interrupt Rating 10K Enclosure NEMA 3R Mounting SURFACE MOUNTINGSize 9.000X12.200X17.900
Also known as: 783643356450, WN2060U
Specifications
Customer Reviews
No reviews for this product
(0)