This product has been discontinued.
SolaDeck UL50 Type 3R Enclosure, 6" Slotted Din Rail, Black
Item #:
941304
Cat #:
0786-3R5-BLK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Roof-Mount, Flashing Dimensions: 15" x 15", Cavity Dimensions: 8" W, 9" L, 2.5" D. Includes: 6" DIN Rail, Ground Lug, 1/2", 3/4" & 1" K.O.'s., Material: Black Galvanized Steel. ETL listed and labeled to the UL50 3R Standard.
Overview
Enclosure, Roof-Mount, Flashing Dimensions: 15" x 15", Cavity Dimensions: 8" W, 9" L, 2.5" D. Includes: 6" DIN Rail, Ground Lug, 1/2", 3/4" & 1" K.O.'s., Material: Black Galvanized Steel. ETL listed and labeled to the UL50 3R Standard.
Also known as: 0786-3R5-BLK
Specifications
IP/NEMA Rating: | NEMA 3R |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)