Search results
6 Found
Solais
LED Lamp, PAR38, 18W, 120V, FL25
Item #: 228975
CAT #: LR38/25/30/1000
UPC:
Sign In or Register to view pricing and more.
Solais
18W PAR30L LED Lamp, 30K
Item #: 228973
CAT #: LR30LN/25/30/850
UPC:
Sign In or Register to view pricing and more.
Solais
21W HIGH LUMEN
Item #: 299100
CAT #: LR38/25/30/1200
UPC:
Sign In or Register to view pricing and more.
Solais
16W HIGH LUMEN
Item #: 299101
CAT #: LR30/25/30/900
UPC:
Sign In or Register to view pricing and more.
Solais
SOLS LR30LN/25/30/900 LED
Item #: 700838
CAT #: LR30LN/25/30/900
UPC:
Sign In or Register to view pricing and more.
Solais
10W LED
Item #: 364686
CAT #: LMR16/15/30K/10W/500
UPC:
Sign In or Register to view pricing and more.
Solais
LED Lamp, PAR38, 18W, 120V, FL25
LED Lamp, PAR38, 18 Watt, 120 Volt, 3000K, Base: Medium Screw, 82 CRI, Lumens: 1000, Flood 25 Degree
Item #: 228975
CAT #: LR38/25/30/1000
UPC:
Category:
PAR38 Reflective LED Lamps
Sign In or Register to view pricing and more.
Solais
18W PAR30L LED Lamp, 30K
LED Lamp, Dimmable, 18 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 25 Degree
Item #: 228973
CAT #: LR30LN/25/30/850
UPC:
Category:
PAR30 Reflective LED Lamps
Sign In or Register to view pricing and more.
Solais
21W HIGH LUMEN
SOLS LR38/25/30/1200 21W HIGH LUMEN
Item #: 299100
CAT #: LR38/25/30/1200
UPC:
Sign In or Register to view pricing and more.
Solais
16W HIGH LUMEN
SOLS LR30/25/30/900 16W HIGH LUMEN
Item #: 299101
CAT #: LR30/25/30/900
UPC:
Sign In or Register to view pricing and more.
Solais
SOLS LR30LN/25/30/900 LED
SOLS LR30LN/25/30/900 LED
Item #: 700838
CAT #: LR30LN/25/30/900
UPC:
Sign In or Register to view pricing and more.
Solais
10W LED
SOLS LMR16/15/30K/10W/500 10W LED
Item #: 364686
CAT #: LMR16/15/30K/10W/500
UPC:
Sign In or Register to view pricing and more.