1 AWG THHN/THWN-2 Stranded Aluminum, Green, 5000' Reel

Item #: 361300
Cat #: 56274699
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1 AWG THHN/THWN-2 Stranded Aluminum, Green, 5000' Reel

Overview

1 AWG THHN/THWN-2 Stranded Aluminum, Green, 5000' Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 56274699

Specifications

Gauge: 1
Color: Green
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 1
Jacket: PVC
Length: 5000 ft
Conductors: 1
Color: Green
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)