Category 6, Plenum, 23/4-UTP (Solid), Blue, 1000', 550 MHz
Item #:
400014
Cat #:
57789403
UPC:
032886885839
Sign In or Register to view pricing and more.
Documents & Guides
Category 6, Plenum, 23 AWG (Solid), 4 Unshielded Twisted Pairs, Blue, 1000', 550 MHz
Overview
Category 6, Plenum, 23 AWG (Solid), 4 Unshielded Twisted Pairs, Blue, 1000', 550 MHz
Category 6 cable is a standardized twisted pair cable for Ethernet and other network physical layers that is backward compatible with the Category 5/5e and Category 3 cable standards.
Also known as: 032886885839, 57789403
Specifications
Gauge: | 23 |
Color: | Blue |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Plenum |
Shielding: | Unshielded |
Gauge: | 23 |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Plenum |
Color: | Blue |
Length: | 1000 ft |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)