Combination Hammer

Item #: 571814
Cat #: D25602K
UPC: 885911373999
Sign In or Register to view pricing and more.
Documents & Guides
Rotary Hammer, Chuck: SDS Max, Maximum Capacity: 1-3/4"

Overview

Rotary Hammer, Chuck: SDS Max, Maximum Capacity: 1-3/4"
The DEWALT D25601K 1-3/4 In. SDS max combination hammer features shocks - active vibration control which reduces vibration felt by the user at the handles; a DEWALT perform and protect feature. The 8.0 joules of impact energy provides fast drilling and powerful chipping, and a 13.5 Amp high-performance motor provides high performance and overload protection. It has an electronic variable speed dial which allows the user to control the the speed of drilling or chipping while maintaining speed under load. It also offers a rear handle mount that means less bending over when using tool in down drilling applications. A trigger lock-on reduces user fatigue while chipping, and an electronic soft start provides the user more control when the trigger is pulled. This unit offers a 2-stage and E-clutch, along with a no load speed of 210 to 415 rpm, and blows per minute at 1,430 - 2,840 bpm. Includes: 360 side handle, kit box, and users guide.
Also known as: 885911373999, D25602K

Specifications

Diameter: 1 3/4 in
Volts AC: 120
Type: Rotary Hammer
Diameter: 1 3/4 in
Type: Rotary Hammer
Volts AC: 120

Customer Reviews

No reviews for this product
(0)