Dit D25651k 1-3/4" Electronic Rotar

Item #: 544760
Cat #: D25651K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1-3/4" Electronic Rotary Hammer Kit - Spline W/shocks & Ctc

Overview

1-3/4" Electronic Rotary Hammer Kit - Spline W/shocks & Ctc
DEWALT® gives you durability and heavy duty performance in this 1-3/4 In. spline combination hammer kit with CTC® (D25651K). The 13.5 amp motor offers impressively high performance and overload protection at the same time, and it's capable of 9.5 ft.-lbs. Of impact energy for fast drilling and powerful chipping. The complete torque control is a patented 2-stage clutch that provides maximum control in bind up situations. It also has an active vibration control® reduces vibrations up to 50% to make it more comfortable for you to operate. The electronic variable speed enables you to control the speed of drilling and chipping, plus the rear handle mount means less bending over when you are performing down drilling applications. It also has a trigger lock on to give you more comfort in extended chipping applications.
Also known as: D25651K

Specifications

Customer Reviews

No reviews for this product
(0)