Sign In or Register to view pricing and more.
Documents & Guides
Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z120, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction
Overview
Flap Disc, Diameter: 4-1/2", Arbor: 5/8"-11, Grit: Z120, Max RPM: 13300, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction
Get the removal rate of a grinding wheel with finish of a fiber resin disc with DEWALT type 27 XP flap discs. Heavy-duty Zirconia grit removes material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth lasts 15 times long than fiber resin metal sanding discs.
Also known as: DW8257
Specifications
Type: | Flap Disc |
Material: | Fiberglass, Zirconia |
Diameter: | 4 1/2 in |
Type: | Flap Disc |
Diameter: | 4 1/2 in |
Material: | Fiberglass, Zirconia |
Customer Reviews
No reviews for this product
(0)