3 PC MAG IMPACT READY PIVOT NUTSETTER

Item #: 1112822
Cat #: DWPVTDRV3
UPC: 885911085809
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 PC MAG IMPACT READY PIVOT NUTSETTER 1/4 5/16 3/8

Overview

3 PC MAG IMPACT READY PIVOT NUTSETTER 1/4 5/16 3/8
The DEWALT 3-piece 3.5-inch steel hex-shank screwdriver bit set contains three bits made of high-quality uncoated steel. They boast universal compatibility for various kinds of screwdrivers and have a wide variety of applications, including wood and steel. Each bit has strong magnets to keep it in place and reduce user frustration. They also feature pivots to drive the Forstner bit into tight spots. The set comes with no case, but they are easily stored in any kind of toolbox. These bits are an essential addition to every handyman’s toolkit. Shop the 3-piece 3.5-in. steel hex-shank screwdriver bit set at Lowes.com today.
Also known as: 885911085809, DWPVTDRV3

Specifications

Size: 5/16 in, 1/4 in
Size: 5/16 in, 1/4 in

Customer Reviews

No reviews for this product
(0)