68w Springlamp 51k

Item #: 325527
Cat #: 28968/51K
UPC: 762148017721
Sign In or Register to view pricing and more.
68w Springlamp, 51k, Bulb Shape: Spring, Wattage: 68w, Incandescent Equiv: 270wvoltage: 120v

Overview

68w Springlamp, 51k, Bulb Shape: Spring, Wattage: 68w, Incandescent Equiv: 270wvoltage: 120v
Also known as: 762148017721, 28968/51K

Specifications

Color Temperature: 5100 (Bright White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 68
Lumens: 4200
Diameter: 4.100 in
Color: White
Shape: EL/mDT (Twister)
Type: Electronic
Length: 9.500 in
Light Technology: Fluorescent
Color Temperature: 5100 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 4200
Color: White
Type: Electronic
Light Technology: Fluorescent
Base: Medium Screw (E26)
Wattage: 68
Diameter: 4.100 in
Shape: EL/mDT (Twister)
Length: 9.500 in

Customer Reviews

No reviews for this product
(0)