Sign In or Register to view pricing and more.
Documents & Guides
*** OBSOLETE - NO LONGER MADE - NO REPLACEMENT *** LED Decorative Lamp, 1W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 45, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. 5W Equivalent.
Overview
*** OBSOLETE - NO LONGER MADE - NO REPLACEMENT *** LED Decorative Lamp, 1W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 45, CRI: 80, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. 5W Equivalent.
Also known as: LG25120VWH30K
Specifications
Wattage: | 1 |
Base: | Medium Screw (E26) |
Lumens: | 45 |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Shape: | G25 (Globe) |
Light Technology: | LED |
Wattage: | 1 |
Lumens: | 45 |
Volts AC: | 120 |
Shape: | G25 (Globe) |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)