Search results
670 Found
TE Connectivity
Heat Shrink Repair Sleeve, 8 - 2/0 AWG, 48", Black
Item #: 271127
CAT #: CRSM-34/10-1200
UPC: 045686080557
Sign In or Register to view pricing and more.
TE Connectivity
RCH ALR-SC-10A SHORTING CAP
Item #: 827678
CAT #: ALR-SC-10A
UPC: 045686033591
Sign In or Register to view pricing and more.
TE Connectivity
Heat-Shrink Cable Repair For Plastic or Metal Sheathed Cable
Item #: 165823
CAT #: CRSM-53/13-1200
UPC: 045686080564
Sign In or Register to view pricing and more.
TE Connectivity
Gel In-Line Splices, #2-4/0
Item #: 99137
CAT #: GILS-4/0-B18
UPC: 045686080649
Sign In or Register to view pricing and more.
TE Connectivity
Heat Shrink Repair Sleeve For 2kV Flexible Cables, Length: 24"
Item #: 311989
CAT #: MRS-12-24
UPC: 045686080915
Sign In or Register to view pricing and more.
TE Connectivity
Heat Shrink, Heavy-Wall, 6 - 4/0 AWG, 48", Black
Item #: 433016
CAT #: WCSM-24/6-1200-S
UPC: 04568607031
Sign In or Register to view pricing and more.
TE Connectivity
Motor Connector Kit, Non-Shielded, Clear Cap, 8 - 2 AWG
Item #: 103502
CAT #: GELCAP-2(B5)
UPC: 045686080601
Sign In or Register to view pricing and more.
TE Connectivity
Heat Shrink Repair Sleeve, 500 - 1000 MCM, 48", Black
Item #: 271134
CAT #: CRSM-84/20-1200
UPC: 045686080571
Sign In or Register to view pricing and more.
TE Connectivity
Motor Connection Kit
Item #: 271568
CAT #: MCK-4V
UPC: 04568608087
Sign In or Register to view pricing and more.
TE Connectivity
SPLC KIT
Item #: 407807
CAT #: CPGI-GELWRAP-UF-200
UPC: 045686001613
Sign In or Register to view pricing and more.
TE Connectivity
GelCap Motor Connection Kit, 1000V, 16 - 10 AWG
Item #: 103476
CAT #: GELCAP-1(B5)
UPC: 045686080595
Sign In or Register to view pricing and more.
TE Connectivity
GelCap Motor Connection Kit, 1000V, 250 - 500 MCM
Item #: 106864
CAT #: GELCAP-4
UPC: 04568608062
Sign In or Register to view pricing and more.
TE Connectivity
Heat-Shrinkable Motor Connection Kit, 5/8.7kV, Length: 8-1/2"
Item #: 110598
CAT #: MCK-5-2V
UPC: 045686000289
Sign In or Register to view pricing and more.
TE Connectivity
Heat Shrink, Heavy-Wall, 8 - 2 AWG, 48"
Item #: 441458
CAT #: WCSM-16/4-1200-S
UPC:
Sign In or Register to view pricing and more.
TE Connectivity
GEL SPLICE CVR
Item #: 110731
CAT #: GELWRAP-18/4-200
UPC: 045686080632
Sign In or Register to view pricing and more.
TE Connectivity
Motor Connection Kit
Item #: 271562
CAT #: MCK-3V
UPC: 04568608086
Sign In or Register to view pricing and more.
TE Connectivity
Heat Shrink Repair Sleeve, 8 - 2/0 AWG, 48", Black
Heat Shrink Repair Sleeve, 8 to 2/0 AWG, 48 Inch, 1 kV, Insulation Diameter Range: .43 to .82 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible
Item #: 271127
CAT #: CRSM-34/10-1200
UPC: 045686080557
Category:
Heat Shrink Repair Kits
Sign In or Register to view pricing and more.
TE Connectivity
RCH ALR-SC-10A SHORTING CAP
RCH ALR-SC-10A SHORTING CAP
Item #: 827678
CAT #: ALR-SC-10A
UPC: 045686033591
Category:
Photo Control Accessories
Sign In or Register to view pricing and more.
TE Connectivity
Heat-Shrink Cable Repair For Plastic or Metal Sheathed Cable
CRSM Heat-Shrinkable Halogen-Free Wraparound System for Cable Repair, Length 1200 Feet
Item #: 165823
CAT #: CRSM-53/13-1200
UPC: 045686080564
Category:
Heat Shrink Repair Kits
Sign In or Register to view pricing and more.
TE Connectivity
Gel In-Line Splices, #2-4/0
Gel In-Line Splices, #2-4/0
Item #: 99137
CAT #: GILS-4/0-B18
UPC: 045686080649
Category:
Heat Cable Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
Heat Shrink Repair Sleeve For 2kV Flexible Cables, Length: 24"
Heat Shrink Repair Sleeve For 2kV Flexible Cables, Length: 24 Inch, Cable Range: 1.00 - 1.60 Inch
Item #: 311989
CAT #: MRS-12-24
UPC: 045686080915
Category:
Heat Shrink Repair Kits
Sign In or Register to view pricing and more.
TE Connectivity
Heat Shrink, Heavy-Wall, 6 - 4/0 AWG, 48", Black
Heat Shrink, 6 to 4/0 AWG, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range: 0.25 to 0.64 Inch - DISC PER MFR
Item #: 433016
CAT #: WCSM-24/6-1200-S
UPC: 04568607031
Category:
Heavy Wall Heat Shrink
Sign In or Register to view pricing and more.
TE Connectivity
Motor Connector Kit, Non-Shielded, Clear Cap, 8 - 2 AWG
Motor Connector Kit, Non-Shielded, Clear Cap, 8 - 2 AWG
Item #: 103502
CAT #: GELCAP-2(B5)
UPC: 045686080601
Category:
Low Voltage Motor Lead Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
Heat Shrink Repair Sleeve, 500 - 1000 MCM, 48", Black
Heat Shrink Repair Sleeve, 500 to 1000 MCM, 48 Inch, 1 kV, Insulation Diameter Range: .94 to 1.96 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible
Item #: 271134
CAT #: CRSM-84/20-1200
UPC: 045686080571
Category:
Heat Shrink Repair Kits
Sign In or Register to view pricing and more.
TE Connectivity
Motor Connection Kit
RCM MCK-4V Motor Connection Kit for 1/C(2000 V), 250 - 500 - DISC PER MFR
Item #: 271568
CAT #: MCK-4V
UPC: 04568608087
Category:
Heat Shrink Kits
Sign In or Register to view pricing and more.
TE Connectivity
SPLC KIT
ALR CPGI-GELWRAP-UF-200 SPLC KIT
Item #: 407807
CAT #: CPGI-GELWRAP-UF-200
UPC: 045686001613
Category:
Low Voltage Gel Filled Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
GelCap Motor Connection Kit, 1000V, 16 - 10 AWG
GelCap Motor Connection Kit, 1000 Volt, Wire Range: 16 - 10 AWG, For Use Insulating, Sealing, and Protecting Stub Splice Connections up to 1000 Volt.
Item #: 103476
CAT #: GELCAP-1(B5)
UPC: 045686080595
Category:
Low Voltage Gel Filled Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
GelCap Motor Connection Kit, 1000V, 250 - 500 MCM
GelCap Motor Connection Kit, 1000 Volt, Wire Range: 250 - 500 MCM, For Use Insulating, Sealing, and Protecting Stub Splice Connections up to 1000 Volt
Item #: 106864
CAT #: GELCAP-4
UPC: 04568608062
Category:
Low Voltage Motor Lead Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
Heat-Shrinkable Motor Connection Kit, 5/8.7kV, Length: 8-1/2"
Heat-Shrinkable Motor Connection Kit, 5/8.7kV, Length: 8-1/2 Inch, 1 AWG - 250 MCM
Item #: 110598
CAT #: MCK-5-2V
UPC: 045686000289
Category:
Medium Voltage Motor Lead Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
Heat Shrink, Heavy-Wall, 8 - 2 AWG, 48"
Heat Shrink, 8 to 2 AWG, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range: 0.17 to 0.41 Inch - DISC PER MFR
Item #: 441458
CAT #: WCSM-16/4-1200-S
UPC:
Category:
Heavy Wall Heat Shrink
Sign In or Register to view pricing and more.
TE Connectivity
GEL SPLICE CVR
RCH GELWRAP-18/4-200 GEL SPLICE CVR
Item #: 110731
CAT #: GELWRAP-18/4-200
UPC: 045686080632
Category:
Heat Cable Splice Kits
Sign In or Register to view pricing and more.
TE Connectivity
Motor Connection Kit
RCM MCK-3V Motor Connection Kit for 1/C(2000 V), #2 - 4/0 - DISC PER MFR
Item #: 271562
CAT #: MCK-3V
UPC: 04568608086
Category:
Heat Shrink Kits
Sign In or Register to view pricing and more.