2 Lmp 5KW 240V 90 Sym Mul-T-Mnt Htr Br

Item #: 520716
Cat #: 34290TH240V
UPC: 686334481151
Sign In or Register to view pricing and more.
Electric Infrared Heater, Fostoria, 5 KW, 240 V, Dimensions- 33 Length X 15 Width X 10-7/8 Height IN, 1 PH, Galvanized Steel Housing, Mul-T-Mount, BTU Rating- 17065, TH Series, 90 Deg Symmetrical

Overview

Electric Infrared Heater, Fostoria, 5 KW, 240 V, Dimensions- 33 Length X 15 Width X 10-7/8 Height IN, 1 PH, Galvanized Steel Housing, Mul-T-Mount, BTU Rating- 17065, TH Series, 90 Deg Symmetrical
Also known as: 686334481151, 34290TH240V

Specifications

Color: Brown
Wattage: 5000
Volts AC: 240
Standards: California Proposition 65
Color: Brown
Volts AC: 240
Wattage: 5000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)