Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Tpi; Radiant Cove Ceiling Heater; Electric Radiant Cove; Model: Cv45yx; Voltagerating: 208 V; Phase: 1 Ph; Amperage Rating: 2 Amp; Housing Material: Aluminum;mounting: Ceiling; Dimensions: 42 Length X 3-1/8 Width X 4-1/8 Height In; Wattage: 450 Wtt; Btu Rating: 1536; Color: White
Overview
Tpi; Radiant Cove Ceiling Heater; Electric Radiant Cove; Model: Cv45yx; Voltagerating: 208 V; Phase: 1 Ph; Amperage Rating: 2 Amp; Housing Material: Aluminum;mounting: Ceiling; Dimensions: 42 Length X 3-1/8 Width X 4-1/8 Height In; Wattage: 450 Wtt; Btu Rating: 1536; Color: White
Also known as: 686334457606, CV45YX
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)