TPI E2912060S 1250W 120V 60" Bsbd H

Item #: 402103
Cat #: E2912060S
UPC: 686334104517
Sign In or Register to view pricing and more.

Overview

TPI E2912060S 1250W 120V 60 IN
Also known as: 686334104517, E2912060S

Specifications

Volts AC: 120
Length: 60 in
Color: Ivory
Wattage: 1250
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Color: Ivory
Mounting: Wall
Length: 60 in
Wattage: 1250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)