TPI E2915072C 1500W 120V 72" Com Bs

Item #: 426428
Cat #: E2915072C
UPC: 686334104098
Sign In or Register to view pricing and more.

Overview

TPI E2915072C 1500W 120V 72 IN
Also known as: 686334104098, E2915072C

Specifications

Wattage: 1500
Type: Commercial Grade
Length: 72 in
Volts AC: 120
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Length: 72 in
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)