1500W 120V Ceiling-Mounted Heater, White

Item #: 361466
Cat #: E3383DRP
UPC: 686334366489
Sign In or Register to view pricing and more.
Documents & Guides
3380 Series Commercial Fan Forced Ceiling Heater, 1500W, 120V, Disconnect switch, Fan purge circuit (has 2 wire control circuit for use with remote wall thermostat). White grill.

Overview

3380 Series Commercial Fan Forced Ceiling Heater, 1500W, 120V, Disconnect switch, Fan purge circuit (has 2 wire control circuit for use with remote wall thermostat). White grill.
Also known as: 686334366489, E3383DRP

Specifications

Wattage: 1500
Type: Commercial Grade
Volts AC: 120
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Volts AC: 120
Mounting: Wall
Type: Commercial Grade
Color: Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)