1500W 120V Wall Heater, Bronze, w/stat

Item #: 177456
Cat #: E4415TRP
UPC: 686334328395
Sign In or Register to view pricing and more.
4400 Series Low Profile Commercial Fan Forced Wall Heater, 1500W, 120V, Unit can be positioned to allow left, right or top discharge. Built in Single Pole Thermostat, Aluminum Trim/Bankers Bronze grilll.

Overview

4400 Series Low Profile Commercial Fan Forced Wall Heater, 1500W, 120V, Unit can be positioned to allow left, right or top discharge. Built in Single Pole Thermostat, Aluminum Trim/Bankers Bronze grilll.
Also known as: 686334328395, E4415TRP

Specifications

Wattage: 1500
Type: Commercial Grade
Volts AC: 120
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Volts AC: 120
Mounting: Wall
Type: Commercial Grade
Color: Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)