48" EXHAUST FAN

Item #: 550016
Cat #: EHD48-5-3/TEC
UPC: 686334800747
Sign In or Register to view pricing and more.
Documents & Guides
TPI EHD48-5-3/TEC, 32000 CFM, 208/230/460V, TEC MOTOR, EXHAUST FAN

Overview

TPI EHD48-5-3/TEC, 32000 CFM, 208/230/460V, TEC MOTOR, EXHAUST FAN
Also known as: 686334800747, EHD48-5-3/TEC

Specifications

Phase: 3
Horsepower: 5
Volts AC: 230, 208, 460
Phase: 3
Volts AC: 230, 208, 460
Horsepower: 5

Customer Reviews

No reviews for this product
(0)