5KW 208V 1 P 5100 Series Unit Htr.

Item #: 140815
Cat #: F1F5105N
UPC: 686334645546
Sign In or Register to view pricing and more.
Documents & Guides
Fan Forced Unit Heater, 1 PH, 5 KW, 208 V, Wall Mounting, Dimensions- 14-15/32 Width X 17-3/4Height X 6-1/2 Depth IN, Steel Housing Material, BTU Rating- 17.1 (Per Hour), 24.1 AMP, Air Flow- 400 CFM

Overview

Fan Forced Unit Heater, 1 PH, 5 KW, 208 V, Wall Mounting, Dimensions- 14-15/32 Width X 17-3/4Height X 6-1/2 Depth IN, Steel Housing Material, BTU Rating- 17.1 (Per Hour), 24.1 AMP, Air Flow- 400 CFM
Also known as: 686334645546, F1F5105N

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)