TPI F2925120S 2500W 208V 120" Bsbd

Item #: 322511
Cat #: F2925120S
UPC: 686334103213
Sign In or Register to view pricing and more.
TPI F2925120S 2500W 208V 120 IN

Overview

TPI F2925120S 2500W 208V 120 IN
Also known as: 686334103213, F2925120S

Specifications

Length: 120 in
Color: Ivory
Wattage: 2500
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Length: 120 in
Wattage: 2500
Mounting: Wall
Color: Ivory
Volts AC: 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)