TPI FES15243E 15KW 240V 3P Port Ele

Item #: 351680
Cat #: FES15243E
UPC: 686334886024
Sign In or Register to view pricing and more.

Overview

TPI FES15243E 15KW 240V 3P PORTABLE
Also known as: 686334886024, FES15243E

Specifications

Wattage: 15 kW
Standards: California Proposition 65
Wattage: 15 kW
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)