TPI G2907048SW 750W 277V 48" Bsbd H

Item #: 360757
Cat #: G2907048SW
UPC: 686334105194
Sign In or Register to view pricing and more.
TPI G2907048SW 750W 277V 48 IN

Overview

TPI G2907048SW 750W 277V 48 IN
Also known as: 686334105194, G2907048SW

Specifications

Wattage: 750
Volts AC: 277
Color: White
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750
Color: White
Mounting: Wall
Volts AC: 277
Length: 48 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)