Sign In or Register to view pricing and more.
Electric Baseboard - Stainless Steel Element Convection Heater, 277 V, 1 PH, 3.4 AMP, Steel Housing Material, Wall Mounting, Dimensions- 60 Length X 2-1/2 Depth X 6 Height IN, 938 WTT, BTU Rating- 3189, White
Overview
Electric Baseboard - Stainless Steel Element Convection Heater, 277 V, 1 PH, 3.4 AMP, Steel Housing Material, Wall Mounting, Dimensions- 60 Length X 2-1/2 Depth X 6 Height IN, 938 WTT, BTU Rating- 3189, White
Also known as: 686334105248, G2909060SW
Specifications
Volts AC: | 277 |
Length: | 60 in |
Wattage: | 938 |
Color: | White |
Mounting: | Wall |
Standards: | California Proposition 65 |
Volts AC: | 277 |
Wattage: | 938 |
Mounting: | Wall |
Length: | 60 in |
Color: | White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)