2000W 277V Wall Heater, Bronze, w/Tamper-Proof stat

Item #: 353130
Cat #: G3324TDRP
UPC: 686334380997
Sign In or Register to view pricing and more.
Documents & Guides
3320 Series Commercial Fan Forced Wall Heater, 2000W, 277V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.

Overview

3320 Series Commercial Fan Forced Wall Heater, 2000W, 277V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334380997, G3324TDRP

Specifications

Type: Commercial Grade
Wattage: 2000
Volts AC: 277
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 277
Standards: California Proposition 65
Wattage: 2000
Mounting: Wall

Customer Reviews

No reviews for this product
(0)