5000W 277V HD Forcd Wall Htr Series 3420

Item #: 343199
Cat #: G3425T
UPC: 686334691482
Sign In or Register to view pricing and more.
Heavy-Duty Fan Forced Wall Heater, Maximum Operating Temperature- 110 (Thermostat) DEG F 1 PH, 5000 WTT, 277 V, Wall Mounting, Steel Housing Material, Dimensions- 14-1/4 Width X 19-3/8 Height X 4-1/4 Depth IN, BTU Rating- 17065, 18.1 AMP

Overview

Heavy-Duty Fan Forced Wall Heater, Maximum Operating Temperature- 110 (Thermostat) DEG F 1 PH, 5000 WTT, 277 V, Wall Mounting, Steel Housing Material, Dimensions- 14-1/4 Width X 19-3/8 Height X 4-1/4 Depth IN, BTU Rating- 17065, 18.1 AMP
Also known as: 686334691482, G3425T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)