2000/1500W 277/240V 96"Arc Bsbd Htr, Brn

Item #: 192927
Cat #: G3720096B
UPC: 686334116800
Sign In or Register to view pricing and more.
Architectural Electric Baseboard Heater, 277/240 V, 1 PH, 7.2/6.3 AMP, Aluminum Housing, Wall Mounting, Dimensions- 96 Length X 3Width X 8.50 Height IN, 2000/1500 WTT, BTU Rating- 6826/5100, Brown

Overview

Architectural Electric Baseboard Heater, 277/240 V, 1 PH, 7.2/6.3 AMP, Aluminum Housing, Wall Mounting, Dimensions- 96 Length X 3Width X 8.50 Height IN, 2000/1500 WTT, BTU Rating- 6826/5100, Brown
Also known as: 686334116800, G3720096B

Specifications

Color: Brown
Wattage: 1500, 2000
Volts AC: 277, 240
Length: 96 in
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Volts AC: 277, 240
Mounting: Wall
Wattage: 1500, 2000
Length: 96 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)