2000W 240V Wall Heater, Bronze, w/2P Tamper-Proof stat
Item #:
454084
Cat #:
H3423T
UPC:
686334691314
Sign In or Register to view pricing and more.
3420 Series Heavy-Duty Fan Forced Wall Heaters, 3000W, 240V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.
Overview
3420 Series Heavy-Duty Fan Forced Wall Heaters, 3000W, 240V, Built in double pole tamper proof thermostat. Powder coated bar stock steel tamper proof grille, with extruded Aluminum frame. Custom built and subject to 100% cancellation/restocking charges.
Also known as: 686334691314, H3423T
Specifications
Type: | Tamper-Resistant |
Volts AC: | 240 |
Wattage: | 3000 |
Mounting: | Wall |
Standards: | California Proposition 65 |
Type: | Tamper-Resistant |
Wattage: | 3000 |
Standards: | California Proposition 65 |
Volts AC: | 240 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)